Close
Filters
Search

3/4 inch power extension

Article No. 07141417
3/4 inch impact extension EXT-3/4IN-L175MM
€37.58 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With 3/4-inch square drive and ball lock
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
With 3/4-inch square drive and ball lock
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Products specifications
Drive (S2) 3/4 inch
Tip size (D2) 3/4 inch
Length (L1) 175 mm
Socket wrench external diameter (D1) 45 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive (S2) 3/4 inch
Tip size (D2) 3/4 inch
Length (L1) 175 mm
Socket wrench external diameter (D1) 45 mm
Close