Close
Filters
Search

3/4-inch ratchet

Article No. 071514101
3/4 inch ratchet RTCH-REV-3/4IN-FINETEETHED ZEBRA
€153.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Flexible 2-part handle
  • Output: 20 = 3/4 inch square drive
  • Standard: DIN 3122, ISO 3315
  • Head: Finely toothed with 72 teeth, 5° angle of rotation
  • Surface: Chrome-plated, polished
Flexible 2-part handle
  • Output: 20 = 3/4 inch square drive
  • Standard: DIN 3122, ISO 3315
  • Head: Finely toothed with 72 teeth, 5° angle of rotation
  • Surface: Chrome-plated, polished
Products specifications
Tip size 3/4 inch
Ratchet diameter (D2) 52 mm
Handle diameter (D1) 39 mm
Length (L1) 530 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 3/4 inch
Ratchet diameter (D2) 52 mm
Handle diameter (D1) 39 mm
Length (L1) 530 mm
Close