Close
Filters
Search

3/4 inch torque wrench

Article No. 07147126
3/4 inch torque wrench TRQWRNCH-REVRTCH-3/4IN-(110-550NM)
€1,177.64 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Switchover square drive
  • Accuracy of ± 3 % to the set value, in accordance with DIN EN ISO 6789:2003
  • Simple and precise setting by turning the handle
  • Acoustic and tangible torque triggering prevents over-tightening of bolts
  • With calibration certificate
Notice

Art. no. 071471 25: Total length 1750 mm including 500 mm extension

Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.

Switchover square drive
  • Accuracy of ± 3 % to the set value, in accordance with DIN EN ISO 6789:2003
  • Simple and precise setting by turning the handle
  • Acoustic and tangible torque triggering prevents over-tightening of bolts
  • With calibration certificate
Notice

Art. no. 071471 25: Total length 1750 mm including 500 mm extension

Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.

Instructions

After use, relax spring and set to lowest value

Products specifications
External drive WS3/4
Min./max. torque measuring range 110-550 Nm
Min./max. torque measuring range (inches) 80-405 lbf.in
Head diameter 60 mm
Length 850 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
External drive WS3/4
Min./max. torque measuring range 110-550 Nm
Min./max. torque measuring range (inches) 80-405 lbf.in
Head diameter 60 mm
Length 850 mm
Close