Close
Filters
Search

3/4" POWERDRIV® socket wrench insert

Article No. 071514146
3/4 inch socket wrench POWERDRIV metric bi-hexagon SKTWRNCH-3/4IN-12PT-WS46 ZEBRA
€28.62 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric, bi-hexagon
  • Surface: chrome-plated, ground/matt
  • Drive: 3/4 inch square drive, pin latch
  • Version: Short
  • Standard: DIN 3124, ISO 2725
Metric, bi-hexagon
  • Surface: chrome-plated, ground/matt
  • Drive: 3/4 inch square drive, pin latch
  • Version: Short
  • Standard: DIN 3124, ISO 2725
Products specifications
Drive 3/4 inch
Width across flats 46 mm
Socket wrench external diameter (D1) 62 mm
Socket wrench external diameter 2 (D2) 47 mm
Socket wrench depth (t) 34 mm
Length (L1) 68 mm
Products specifications
Drive 3/4 inch
Width across flats 46 mm
Socket wrench external diameter (D1) 62 mm
Socket wrench external diameter 2 (D2) 47 mm
Socket wrench depth (t) 34 mm
Length (L1) 68 mm
Close