Close
Filters
Search

3/4" POWERDRIV® socket wrench insert

Article No. 071514132
3/4 inch socket wrench POWERDRIV metric bi-hexagon SKTWRNCH-3/4IN-12PT-WS32 ZEBRA
€17.70 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Metric, bi-hexagon
  • Surface: chrome-plated, ground/matt
  • Drive: 3/4 inch square drive, pin latch
  • Version: Short
  • Standard: DIN 3124, ISO 2725
Metric, bi-hexagon
  • Surface: chrome-plated, ground/matt
  • Drive: 3/4 inch square drive, pin latch
  • Version: Short
  • Standard: DIN 3124, ISO 2725
Products specifications
Drive 3/4 inch
Width across flats 32 mm
Socket wrench external diameter (D1) 44 mm
Socket wrench external diameter 2 (D2) 38 mm
Socket wrench depth (t) 26 mm
Length (L1) 56 mm
Products specifications
Drive 3/4 inch
Width across flats 32 mm
Socket wrench external diameter (D1) 44 mm
Socket wrench external diameter 2 (D2) 38 mm
Socket wrench depth (t) 26 mm
Length (L1) 56 mm
Close