Close
Filters
Search

3/8 inch internal extractor, long

Article No. 0714131206
3/8 inch internal extractor, long EXTRIN-LONG-3/8IN-L50-D6
€11.93 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Solution for stripped hexagon socket screws and TX screws. The most common sizes in a compact assortment. Also usable for many similar drives.

Precision-manufactured conical spiral profile

3/8 inch square drive up to 10 mm

Spread effect limited by collar

Ideal for deep-seated screws

Thanks to longer design

Significant time saving

Drilling out and welding no longer required

Loosens stripped hexagon socket screws and TX screws with ease

Thanks to conical spiral profile

Solution for stripped hexagon socket screws and TX screws. The most common sizes in a compact assortment. Also usable for many similar drives.

Precision-manufactured conical spiral profile

3/8 inch square drive up to 10 mm

Spread effect limited by collar

Ideal for deep-seated screws

Thanks to longer design

Significant time saving

Drilling out and welding no longer required

Loosens stripped hexagon socket screws and TX screws with ease

Thanks to conical spiral profile

Products specifications
Drive 3/8 inch
Diameter 6 mm
Length 60 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive 3/8 inch
Diameter 6 mm
Length 60 mm
Close