Extractor
Extractor
Special extractor
Internal extractor
External extractor
Separator extractor
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€98.00 inc. VAT
Width of clamping jaw _B_
115 mm (1)
Thread dimension
M10 (1)
M14 x 1.5 (1)
Clamping depth _B_
140 mm (2)
60 mm (1)
Spindle length
140 mm (1)
60 mm (1)
80 mm (1)
Spindle length _C_
170 mm (1)
Max_ extraction weight _t max_
3 t (1)
Min__max_ hole distance _E_
76-139 mm (1)
Length
28 mm (1)
External clamping width _A_
60 mm (2)
130 mm (1)
Diameter
54 mm (1)
Hook width _D_
10 mm (2)
18 mm (1)
Min__max_ internal clamping width _A_
14-75 mm (1)
Material of the separating blade
Vanadium steel (1)
Surface of the separating blade
Galvanised (1)
Hook_tip thickness _F_
2 mm (3)
Hook_tip length _E_
5 mm (2)
11 mm (1)
Number of arms
3 PCS (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (5)
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
Extractor
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
0714523132
External puller, triple leg, adjustable
Extractor three-arm adjustable EXTR-EX-3LEGS-SPNW130MM
€111.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714524075
Separator
Separator tool SEPRTL-SPNW75MM
€115.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714522061
Pole terminal puller, twin leg, 60 mm span
Two-arm pole terminal extractor span width 60 mm PLETRMLEXTR-2ARM-SPNW60MM
€19.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714522060
Pole terminal puller, twin leg, 60 mm span
Two-arm pole terminal extractor span width 60 mm PLETRMLEXTR-2ARM-SPNW60MM
€47.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714131104
Internal extractor, hexagonal, short
Internal extractor, hexagonal, short EXTRIN-SHORT-HEX-WS13-L28-D4
€8.11 inc. VAT