Close
Filters
Search

3/8-inch jointed-head ratchet, extendable

Article No. 07151292
3/8 inch joint.-hd. ratchet, PP handle, extendible RTCH-JNTHD-3/8IN-(L258-373MM)-PLAHNDL
€95.76 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Extendable to max. 373 mm using locking sleeve with locking device

Standard: DIN 3122, ISO 3315

Optimum power transmission

Telescopic handle extendable to max. 373 mm

Comfortable work

  • Quick ejection with safety lock
  • Flexible, rotatable ratchet head with locking device. 72 teeth with a rotating angle of 5°.
Extendable to max. 373 mm using locking sleeve with locking device

Standard: DIN 3122, ISO 3315

Optimum power transmission

Telescopic handle extendable to max. 373 mm

Comfortable work

  • Quick ejection with safety lock
  • Flexible, rotatable ratchet head with locking device. 72 teeth with a rotating angle of 5°.
Products specifications
Tip size 3/8 inch
Material Chrome-vanadium steel
Surface Chromed high-gloss satin finish
Material of handle 2-component plastic
Min./max. length (L1) 258-373 mm
Handle length (L3) 110 mm
Ratchet head height (B1) 13 mm
Ratchet head height with square (B2) 26.5 mm
Sleeve outside diameter (B3) 20.6 mm
Handle diameter (D1) 31 mm
Ratchet diameter (D2) 37 mm
Products specifications
Tip size 3/8 inch
Material Chrome-vanadium steel
Surface Chromed high-gloss satin finish
Material of handle 2-component plastic
Min./max. length (L1) 258-373 mm
Handle length (L3) 110 mm
Ratchet head height (B1) 13 mm
Ratchet head height with square (B2) 26.5 mm
Sleeve outside diameter (B3) 20.6 mm
Handle diameter (D1) 31 mm
Ratchet diameter (D2) 37 mm
Close