Close
Search

3/8 inch ratchet with lever reverse

Article No. 071203801
Ratchet 3/8 inch with lever reversal RTCH-LEVR-3/8IN-175MM ZEBRA
€47.35 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
Robust ratchet with convenient ejector
  • Coarse toothing with 48 teeth – 7.5° angle of rotation
  • Fast, simple changeover from clockwise to anticlockwise rotation using lever
  • Safety catch with rapid ejection
  • Lowered, protected reverse lever and offset ratchet body for more hand clearance
  • Length 175 mm
  • Chrome-plated, 2-component handle
  • DIN 3122, ISO 3315
Proof of Performance

Tested by TÜV SÜD test: 10/2008

Robust ratchet with convenient ejector
  • Coarse toothing with 48 teeth – 7.5° angle of rotation
  • Fast, simple changeover from clockwise to anticlockwise rotation using lever
  • Safety catch with rapid ejection
  • Lowered, protected reverse lever and offset ratchet body for more hand clearance
  • Length 175 mm
  • Chrome-plated, 2-component handle
  • DIN 3122, ISO 3315
Proof of Performance

Tested by TÜV SÜD test: 10/2008

Products specifications
Tip size 3/8 inch
Length (L1) 175 mm
Material Steel
Material of the grip handle 2-component plastic
Version With 48 teeth
Surface Chrome-plated
Close