Close
Filters
Search

3/8-inch socket wrench

Article No. 071512340
3/8 inch socket wrench TX SKTWRNCH-3/8IN-INTX-TX40 ZEBRA
€15.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For TX screws, short
  • Surface: Chrome-plated
  • Drive: 3/8 inch square drive, ball catch groove
  • Output: TX
For TX screws, short
  • Surface: Chrome-plated
  • Drive: 3/8 inch square drive, ball catch groove
  • Output: TX
Products specifications
Drive 3/8 inch
Drive type Internal square
Tip type TX
Tip size TX40
Length (L1) 50.5 mm
Version Short
Blade length (L2) 20.5 mm
Socket wrench external diameter (D1) 19 mm
Max. nominal diameter of external TX 6.66 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 3/8 inch
Drive type Internal square
Tip type TX
Tip size TX40
Length (L1) 50.5 mm
Version Short
Blade length (L2) 20.5 mm
Socket wrench external diameter (D1) 19 mm
Max. nominal diameter of external TX 6.66 mm
Close