Close
Filters
Search

3/8 inch socket wrench insert

Article No. 0713121109
3/8 inch socket wrench metric hexagon short SKTWRNCH-3/8IN-SHORT-HEX-WS9 ZEBRA
€5.90 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric, hexagon, short
  • Standard: DIN 3124, ISO 2725
  • Surface: Chrome-plated, ground/matt
  • Drive: 3/8 inch square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Metric, hexagon, short
  • Standard: DIN 3124, ISO 2725
  • Surface: Chrome-plated, ground/matt
  • Drive: 3/8 inch square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 9 mm
Tip type For outer hexagon
Tip size 9 mm
Length (L1) 27 mm
Version Short
Socket wrench external diameter (D1) 13.5 mm
Socket wrench external diameter 2 (D2) 17.7 mm
Socket wrench depth (t) 9 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 9 mm
Tip type For outer hexagon
Tip size 9 mm
Length (L1) 27 mm
Version Short
Socket wrench external diameter (D1) 13.5 mm
Socket wrench external diameter 2 (D2) 17.7 mm
Socket wrench depth (t) 9 mm
Close