Close
Filters
Search

3/8 inch socket wrench insert

Article No. 0713121113
3/8 inch socket wrench metric hexagon short SKTWRNCH-3/8IN-SHORT-HEX-WS13 ZEBRA
€7.08 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric, hexagon, short
  • Standard: DIN 3124, ISO 2725
  • Surface: Chrome-plated, ground/matt
  • Drive: 3/8 inch square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Metric, hexagon, short
  • Standard: DIN 3124, ISO 2725
  • Surface: Chrome-plated, ground/matt
  • Drive: 3/8 inch square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 13 mm
Tip type For outer hexagon
Tip size 13 mm
Length (L1) 30 mm
Version Short
Socket wrench external diameter (D1) 18.5 mm
Socket wrench external diameter 2 (D2) 17.7 mm
Socket wrench depth (t) 11 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 13 mm
Tip type For outer hexagon
Tip size 13 mm
Length (L1) 30 mm
Version Short
Socket wrench external diameter (D1) 18.5 mm
Socket wrench external diameter 2 (D2) 17.7 mm
Socket wrench depth (t) 11 mm
Close