Close
Filters
Search

3/8 inch socket wrenches Assortment of 42 pieces

Article No. 09651242
3/8 inch socket wrench assortment, 42 pcs SKTWRNCH-SORT-3/8IN-EXHEX-TX-LONG-SHORT
€348.10 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Large assortment in a practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

Comprehensive 42 piece assortment of 3/8 inch sockets in a metal box

  • This assortment includes basic equipment that is ideal for use in the workshop and for mobile use
  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
  • Valuable tools remain securely in place during transport
  • You can see straight away if any tools are missing

Perfect for many practical applications

  • 14 short sockets with width across flats from 8 to 17 mm
  • Eight long sockets with width across flats from 8 to 21 mm
  • Eight short sockets for external TX screws with width across flats from E5 to E15
  • Eight shorts for TX screws with width across flats from TX15 to TX50
  • This makes it suitable for almost all screwing tasks

Powerful and efficient tightening

  • The rigid extensions (available in two versions measuring 75 mm and 250 mm) can be used to transfer force directly
  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
  • Can be reversed with one hand using the turntable
  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

Particularly high quality for a long service life

  • The surfaces are chrome plated and polished
  • The surface provides lasting resistance against rust and ensures a far longer than average service life
  • The durability of the tools reduces costs for replacement and storage
Large assortment in a practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

Comprehensive 42 piece assortment of 3/8 inch sockets in a metal box

  • This assortment includes basic equipment that is ideal for use in the workshop and for mobile use
  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
  • Valuable tools remain securely in place during transport
  • You can see straight away if any tools are missing

Perfect for many practical applications

  • 14 short sockets with width across flats from 8 to 17 mm
  • Eight long sockets with width across flats from 8 to 21 mm
  • Eight short sockets for external TX screws with width across flats from E5 to E15
  • Eight shorts for TX screws with width across flats from TX15 to TX50
  • This makes it suitable for almost all screwing tasks

Powerful and efficient tightening

  • The rigid extensions (available in two versions measuring 75 mm and 250 mm) can be used to transfer force directly
  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
  • Can be reversed with one hand using the turntable
  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

Particularly high quality for a long service life

  • The surfaces are chrome plated and polished
  • The surface provides lasting resistance against rust and ensures a far longer than average service life
  • The durability of the tools reduces costs for replacement and storage
Products specifications
Number of pieces in assortment/set 42 PCS
Width x height x depth 405 x 50 x 160 mm
Products specifications
Number of pieces in assortment/set 42 PCS
Width x height x depth 405 x 50 x 160 mm
Close