Close
Filters
Search

3/8 inch spark plug socket wrench insert

Article No. 071551537
3/8 inch spark plug sckt wrench insert ring magnet SPRKPLGTL-SKTWRNCH-3/8IN-L70MM-WS14
€31.86 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Attachment: ring magnet

Design: chrome-plated, polished

Drive: 3/8 inch, ball catch groove, and hexagon head size 17

Output: bi-hexagon

For spark plugs with hexagon or bi-hexagon drive

Application: e.g. spark plugs for Peugeot and Citroën

Attachment: ring magnet

Design: chrome-plated, polished

Drive: 3/8 inch, ball catch groove, and hexagon head size 17

Output: bi-hexagon

For spark plugs with hexagon or bi-hexagon drive

Application: e.g. spark plugs for Peugeot and Citroën

Products specifications
Width across flats 14 mm
Length (L1) 70 mm
Socket wrench external diameter (D1) 19 mm
External drive WS3/8
Socket wrench external diameter 2 (D2) 18 mm
Socket wrench depth (t) 11 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 14 mm
Length (L1) 70 mm
Socket wrench external diameter (D1) 19 mm
External drive WS3/8
Socket wrench external diameter 2 (D2) 18 mm
Socket wrench depth (t) 11 mm
Close