Close
Filters
Search

3/8 inch VDE torque wrench 1000 V insulated

Article No. 071500305
VDE torque wrench 3/8 inch TRQWRNCH-PSHTHRG-3/8IN-(5-25NM)
€1,059.01 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Insulated VDE torque wrench with 3/8 inch square mount, suitable for working around live parts
  • Trigger accuracy of +/- 4 % tolerance from the set scale value
  • Right/left triggering with interchangeable square drive
  • Includes calibration certificate and serial number
Notice
  • Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
  • Torque wrenches are only to be used for tightening screw connections, not for loosening them
  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
  • We recommend annual calibration after 12 months or 5000 screw operations
Insulated VDE torque wrench with 3/8 inch square mount, suitable for working around live parts
  • Trigger accuracy of +/- 4 % tolerance from the set scale value
  • Right/left triggering with interchangeable square drive
  • Includes calibration certificate and serial number
Notice
  • Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
  • Torque wrenches are only to be used for tightening screw connections, not for loosening them
  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
  • We recommend annual calibration after 12 months or 5000 screw operations
Products specifications
Tip size 3/8 inch
Min. torque measuring range 5 Nm
Max. torque measuring range 25 Nm
Scale value 0.5 nm
Suitable for right-hand tightening Yes
Suitable for left-hand tightening Yes
ISO 6789-2
Material of handle 1-component plastic
Length 305 mm
Length of lever 100 mm
Ratchet head height 60 mm
Ratchet head height with square 78 mm
Handle diameter 50 mm
Ratchet head width 40 mm
Min./max. torque measuring range 5-25 Nm
Products specifications
Tip size 3/8 inch
Min. torque measuring range 5 Nm
Max. torque measuring range 25 Nm
Scale value 0.5 nm
Suitable for right-hand tightening Yes
Suitable for left-hand tightening Yes
ISO 6789-2
Material of handle 1-component plastic
Length 305 mm
Length of lever 100 mm
Ratchet head height 60 mm
Ratchet head height with square 78 mm
Handle diameter 50 mm
Ratchet head width 40 mm
Min./max. torque measuring range 5-25 Nm
Close