Close
Filters
Search

3/8" socket wrench

Article No. 071312317
3/8 inch socket wrench, bi-hex, multi profile SKTWRNCH-MULTI-3/8IN-17MM ZEBRA
€3.84 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Bi-hexagon, multi-profile
  • Surface: chromium-plated, polished
  • Drive: 3/8 inch square socket
  • Tip: bi-hexagon, multi-profile
Bi-hexagon, multi-profile
  • Surface: chromium-plated, polished
  • Drive: 3/8 inch square socket
  • Tip: bi-hexagon, multi-profile
Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 17 mm
Tip type Twelve-sided head, multi profile
Length (L1) 27 mm
Version Short
Socket wrench external diameter (D1) 23.4 mm
Socket wrench external diameter 2 (D2) 21 mm
Socket wrench depth (t) 13 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 17 mm
Tip type Twelve-sided head, multi profile
Length (L1) 27 mm
Version Short
Socket wrench external diameter (D1) 23.4 mm
Socket wrench external diameter 2 (D2) 21 mm
Socket wrench depth (t) 13 mm
Close