Close
Filters
Search

3/8" socket wrench insert

Article No. 071512704
3/8 inch socket wrench hexagon socket short SKTWRNCH-3/8IN-INHEX-WS4 ZEBRA
€8.26 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Metric, hexagon, short
  • Surface: Chrome-plated, polished/matt
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon socket, DIN 7422
Metric, hexagon, short
  • Surface: Chrome-plated, polished/matt
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon socket, DIN 7422
Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 4 mm
Tip type For internal hexagon socket
Tip size 4 mm
Length (L1) 50.5 mm
Version Short
Blade length (L2) 20.5 mm
Tip length (L3) 11 mm
Socket wrench external diameter (D1) 19 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 4 mm
Tip type For internal hexagon socket
Tip size 4 mm
Length (L1) 50.5 mm
Version Short
Blade length (L2) 20.5 mm
Tip length (L3) 11 mm
Socket wrench external diameter (D1) 19 mm
Close