Close
Filters
Search

3/8" socket wrench insert

Article No. 0713121207
3/8 inch socket wrench inch hexagon short SKTWRNCH-3/8IN-HEX-WS1/2IN ZEBRA
€2.12 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Inch, hexagon, short
  • Design: Chrome-plated, polished/matt
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Inch, hexagon, short
  • Design: Chrome-plated, polished/matt
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 1/2 inch
Tip type For outer hexagon
Length (L1) 25.5 mm
Version Short
Socket wrench external diameter (D1) 18.4 mm
Socket wrench external diameter 2 (D2) 17 mm
Socket wrench depth (t) 9 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 1/2 inch
Tip type For outer hexagon
Length (L1) 25.5 mm
Version Short
Socket wrench external diameter (D1) 18.4 mm
Socket wrench external diameter 2 (D2) 17 mm
Socket wrench depth (t) 9 mm
Close