Close
Filters
Search

3/8" socket wrench insert

Article No. 0713121212
3/8 inch socket wrench inch hexagon short SKTWRNCH-3/8IN-HEX-WS3/4IN ZEBRA
€2.71 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Inch, hexagon, short
  • Design: Chrome-plated, polished/matt
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Inch, hexagon, short
  • Design: Chrome-plated, polished/matt
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 3/4 inch
Tip type For outer hexagon
Length (L1) 29 mm
Version Short
Socket wrench external diameter (D1) 25.6 mm
Socket wrench external diameter 2 (D2) 22.5 mm
Socket wrench depth (t) 15 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 3/4 inch
Tip type For outer hexagon
Length (L1) 29 mm
Version Short
Socket wrench external diameter (D1) 25.6 mm
Socket wrench external diameter 2 (D2) 22.5 mm
Socket wrench depth (t) 15 mm
Close