Close
Filters
Search

45° corner pipe wrench

Article No. 07140656
45° corner pipe wrench PIPGRP-KNEE-45DEGREES-(1 1/2IN)
€89.68 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Swedish type, angled 45°

Continuously adjustable

Fixed with captive adjusting nuts

Optimal hold with high strength properties

Toothing on head set against the direction of rotation

Durable and wear resistant

Inductively hardened teeth

Swedish type, angled 45°

Continuously adjustable

Fixed with captive adjusting nuts

Optimal hold with high strength properties

Toothing on head set against the direction of rotation

Durable and wear resistant

Inductively hardened teeth

Application area

Pipes, nuts, flat workpieces

Products specifications
Max. pipe diameter in inches 1 1/2 in
Grip range 46 mm
Length (l) 426 mm
Width of clamping jaw (B) 24 mm
Jaws thickness (C) 15.5 mm
Material Chrome-vanadium steel
Colour Red

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. pipe diameter in inches 1 1/2 in
Grip range 46 mm
Length (l) 426 mm
Width of clamping jaw (B) 24 mm
Jaws thickness (C) 15.5 mm
Material Chrome-vanadium steel
Colour Red
Close