Pliers, Pincers and Tweezers
>
Special Pliers
Special Pliers
Crimping pliers
Water pump pliers
Pipe wrench
Monier pliers
VDE installation pliers
Circlip pliers
Pincers
Pliers wrench
Punch pliers
VDE plastic pliers
Refine
Load more results...
×
Price Range
Min:€17.00 inc. VAT
Max:€193.00 inc. VAT
Min__max_ wire cross section
0.5-6 mm² (2)
0.5-16 mm² (1)
1.5-2.5 mm² (1)
Width of clamping jaw _B_
12 mm (2)
16 mm (2)
18 mm (2)
19 mm (2)
22 mm (2)
24 mm (2)
25 mm (2)
14 mm (1)
17 mm (1)
20 mm (1)
31 mm (1)
5 More
Connector type
Isolated crimp cable lugs (1)
Hook length _L3_
12 mm (4)
16 mm (2)
10 mm (1)
14 mm (1)
15 mm (1)
Max_ grip range
35 mm (1)
60 mm (1)
Jaw design
Straight shape<br>Fine grooves (1)
Length in inches _L_
10 in (4)
12 in (3)
16 in (1)
6 in (1)
7 in (1)
9 in (1)
Length _L_
220 mm (2)
300 mm (2)
150 mm (1)
180 mm (1)
190 mm (1)
250 mm (1)
310 mm (1)
314 mm (1)
400 mm (1)
416 mm (1)
420 mm (1)
426 mm (1)
570 mm (1)
7 More
Length _l_
250 mm (3)
300 mm (2)
180 mm (1)
215 mm (1)
235 mm (1)
560 mm (1)
Min__max_ grip range in inches
1/8-2-3/4 in (1)
Tenon diameter _D1_
0.9 mm (4)
1.8 mm (4)
2.25 mm (4)
1.25 mm (3)
Length
300 mm (2)
170 mm (1)
200 mm (1)
250 mm (1)
280 mm (1)
Standards
EN 60900 (1)
Number of crimping points
3 PCS (1)
8 PCS (1)
Grip range
46 mm (3)
35 mm (2)
65 mm (2)
Surface
Phosphated (4)
Burnished (2)
Nickel-plated (2)
Burnished (1)
Chrome plated (1)
Jaws thickness _C_
11 mm (2)
15.5 mm (2)
7.5 mm (2)
9.5 mm (2)
10 mm (1)
11.5 mm (1)
12 mm (1)
13 mm (1)
14 mm (1)
18 mm (1)
18.5 mm (1)
19.5 mm (1)
22.5 mm (1)
6 mm (1)
8 More
Length of gripping jaws _E_
41 mm (2)
27 mm (1)
31 mm (1)
32 mm (1)
35 mm (1)
36 mm (1)
40 mm (1)
56 mm (1)
2 More
Colour
Red (7)
Number of punches
6 PCS (1)
Version
Polished head (4)
Special tool - steel, oil hardened (1)
Locator
No (1)
Angle of jaws
27 Degree (1)
Jaw_tips width
10 mm (1)
Jaw_tips thickness
5 mm (1)
ISO
8976 (10)
Jaws length _L2_
26 mm (2)
27 mm (2)
39 mm (2)
40 mm (2)
38 mm (1)
45 mm (1)
49 mm (1)
54 mm (1)
55 mm (1)
56 mm (1)
65 mm (1)
70 mm (1)
6 More
Length in inches
12 in (2)
10 in (1)
11 in (1)
5 in (1)
Grip range in inches
1 1/2 in (1)
Suitable for min_ diameter
12 mm (1)
Form
A (4)
B (4)
D (4)
C (3)
Length _L1_
130 mm (4)
140 mm (3)
165 mm (2)
180 mm (2)
210 mm (2)
225 mm (2)
200 mm (1)
1 More
Material of the grip handle
2-component plastic (3)
Plastic (2)
Min__max_ grip range
19-60 mm (4)
40-100 mm (4)
10-25 mm (2)
10-30 mm (2)
10-46 mm (2)
3-10 mm (2)
8-13 mm (2)
10-32 mm (1)
10-36 mm (1)
10-40 mm (1)
10-42 mm (1)
10-60 mm (1)
10-95 mm (1)
12-25 mm (1)
8 More
EN standard
60900 (1)
Max_ pipe diameter in inches
1 1/2 in (3)
1 in (2)
2 in (2)
Max_ grip range in inches
1 3/8 in (1)
2 3/8 in (1)
Jaws length
75 mm (1)
Material of handle
Plastic (1)
TPE (rubber) (1)
Hole punch diameter
2 mm<br>2.5 mm<br>3 mm<br>3.5 mm<br>4 mm<br>5 mm (1)
Jaws width
32 mm (1)
Material
Steel (18)
Chrome-vanadium steel (17)
Tool steel (3)
Fibre glass reinforced plastic (1)
Steel, specially hardened (1)
Product weight _per item_
143.500 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (44)
10 (26)
5 (3)
6 (1)
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
Sealing ring
Maintenance set
Centre drill
Popular tags
construction
offer
set
triple
vacuum
Special Pliers
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
07150223
Water pump pliers DIN ISO 8976
Water pump pliers, push button adjustment, plastic handle WTRPMPPLRS-KNIPEX-COBRA-250MM
€37.76 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071502331
Water pump pliers DIN ISO 8976
Water pump pliers, push button adjustment, plastic handle WTRPMPPLRS-COBRA-300MM
€64.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401563
Water pump pliers DIN ISO 8976
Water pump pliers pushbutton adjustment 2-C handle WTRPMPPLRS-250MM ZEBRA
€53.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401588
VDE electrical installation pliers IEC 60900
VDE electric installation pliers INSTLPLRS-VDE-EL-(CR)-170MM
€50.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140203
Circlip pliers Type C
DIN 5256 shape C drill hole circlips CRCLIPPLRS-C-(19-60MM)
€25.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140213
Circlip pliers Type A
DIN 5254 shape A shaft circlips CRCLIPPLRS-A-(19-60MM)
€24.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140218
Circlip pliers Type B
DIN 5254 shape B shaft circlips CRCLIPPLRS-B-(19-60MM)
€27.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140272
Water pump pliers DIN ISO 8976
Water pump pliers, adjustable WTRPMPPLRS-L12IN-1 1/2IN
€40.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140276
Water pump pliers DIN ISO 8976
Water pump pliers 7x adjustable plastic handle WTRPMPPLRS-10IN-PLAHND
€29.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140652
90° corner pipe wrench
Elbow pipe wrench 90° PIPGRP-KNEE-90DEGREES-2IN
€129.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07150206
Monier pliers
Monier pliers TWRPNCR-L250MM
€23.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07150207
Monier pliers
Monier pliers TWRPNCR-L280MM
€23.05 inc. VAT
price per 1 PCS
1
2
3
4
5