Close
Filters
Search

A2 Particle board screw

Article No. 1826140
Stainless steel A2 FT countersunk head Z SCR-CS-WO-A2-Z3-6X140
€64.90 inc. VAT price per 100 PCS
*
+ -
A2 stainless steel. PZ.
A2 stainless steel. PZ.
Products specifications
Nominal diameter (d) 6 mm
Length (l) 140 mm
Head type Countersunk head
Head diameter (dh) 11.7 mm
Internal drive Z3
Thread design Full thread
Angle of the tip 25 Degree
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Products specifications
Nominal diameter (d) 6 mm
Length (l) 140 mm
Head type Countersunk head
Head diameter (dh) 11.7 mm
Internal drive Z3
Thread design Full thread
Angle of the tip 25 Degree
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Close