Screws wood appliances
>
Chipboard screw
Chipboard screw
Chipboard screw, countersunk head
Chipboard screw, pan head
Chipboard screw, rear wall
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Shape of tip
Tip with ring thread (3)
Tip with hilltop milling cutter (2)
Internal drive
Z2 (127)
Z1 (20)
Z3 (15)
TX25 (3)
RW20 (1)
RW20 (1)
Thread length _lg_
70 mm (6)
40 mm (3)
16 mm (2)
21 mm (2)
60 mm (2)
17 mm (1)
19 mm (1)
19.5 mm (1)
20 mm (1)
24 mm (1)
28 mm (1)
30 mm (1)
33 mm (1)
34 mm (1)
35 mm (1)
36 mm (1)
37 mm (1)
39 mm (1)
41 mm (1)
45.5 mm (1)
50 mm (1)
545 mm (1)
16 More
Thread format
Single thread (10)
Coarse thread (1)
Double thread (1)
Angle of the tip
25 Degree (109)
34 Degree (38)
28 Degree (1)
Head type
Countersunk head (150)
Pan head (11)
Countersunk head (1)
Countersunk head 90 degree (1)
Screw requiring approval
Yes (2)
Thread type
Wood screw thread (11)
Wood screw thread (1)
Length _l_
20 mm (18)
40 mm (18)
25 mm (16)
30 mm (16)
35 mm (15)
16 mm (13)
45 mm (13)
50 mm (13)
60 mm (11)
70 mm (8)
80 mm (6)
120 mm (4)
100 mm (3)
13 mm (3)
17 mm (3)
12 mm (2)
140 mm (1)
160 mm (1)
180 mm (1)
200 mm (1)
55 mm (1)
15 More
Area of application
Façades<br>Terrace<br>Fence<br>Structural woodwork<br>Wet areas<br>Balcony<br>Board walk<br>Play equipment<br>Outdoors (3)
Universal, Furniture, Body, Fitting (1)
Universal<br>Furniture<br>Body<br>Fitting (1)
Surface
Galvanised (104)
Bare (42)
Zinc plated (12)
Yellow galvanised (7)
Zinc nickel black (1)
Burnished (1)
Colour
Silver (1)
RoHS_compliant
Yes (142)
Thread form
Coarse thread (1)
Approval
ETA-11/0190 (2)
Suitable machines
Würth BS 12-A Power (1)
Würth BS 12-A Power<br>Würth BS 14-A Combi (1)
Core diameter
2.5 mm (3)
Thread design
Full thread (143)
Partial thread (19)
Min__max_ screw_in angle
0-90 Degree (2)
Suitable for use in the following materials
Board ply wood<br>Wood<br>Derived timber product<br>Hardwood<br>LVL<br>Softwood (3)
Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL (1)
Wood<br>Derived timber product<br>Softwood<br>Board ply wood (BSP)<br>Hardwood<br>LVL (1)
Head access hole
Yes (7)
Nominal diameter _d_
4 mm (42)
3.5 mm (30)
5 mm (30)
4.5 mm (26)
3 mm (20)
6 mm (18)
2.4 mm (1)
1 More
Head access hole diameter
2.5 mm (7)
Material
Steel (123)
Stainless steel A2 (42)
Steel (1)
Hardened steel (1)
Head height _k_
2.5 mm (2)
Product weight _per item_
2.400 g (5)
2.599 g (4)
1.049 g (3)
1.100 g (3)
0.570 g (2)
0.649 g (2)
0.658 g (2)
0.689 g (2)
0.728 g (2)
0.771 g (2)
0.800 g (2)
0.850 g (2)
0.950 g (2)
1.250 g (2)
1.280 g (2)
1.450 g (2)
1.622 g (2)
1.672 g (2)
1.834 g (2)
1.835 g (2)
2 g (2)
2.050 g (2)
2.142 g (2)
2.200 g (2)
2.750 g (2)
3.026 g (2)
3.349 g (2)
3.437 g (2)
4.949 g (2)
5.800 g (2)
0.349 g (1)
0.462 g (1)
0.549 g (1)
0.579 g (1)
0.810 g (1)
0.855 g (1)
0.886 g (1)
0.895 g (1)
0.920 g (1)
1.041 g (1)
1.105 g (1)
1.144 g (1)
1.200 g (1)
1.220 g (1)
1.235 g (1)
1.299 g (1)
1.317 g (1)
1.321 g (1)
1.350 g (1)
1.399 g (1)
1.400 g (1)
1.415 g (1)
1.440 g (1)
1.597 g (1)
1.600 g (1)
1.612 g (1)
1.641 g (1)
1.649 g (1)
1.740 g (1)
1.850 g (1)
1.871 g (1)
1.881 g (1)
1.929 g (1)
11.88 g (1)
12.450 g (1)
14.250 g (1)
14.930 g (1)
18.049 g (1)
2.042 g (1)
2.100 g (1)
2.138 g (1)
2.150 g (1)
2.158 g (1)
2.329 g (1)
2.410 g (1)
2.414 g (1)
2.481 g (1)
2.492 g (1)
2.600 g (1)
2.650 g (1)
2.700 g (1)
2.744 g (1)
2.772 g (1)
2.840 g (1)
2.842 g (1)
2.950 g (1)
20.280 g (1)
21.299 g (1)
22.5 g (1)
234.500 g (1)
3 g (1)
3.040 g (1)
3.050 g (1)
3.100 g (1)
3.124 g (1)
3.150 g (1)
3.296 g (1)
3.299 g (1)
3.372 g (1)
3.438 g (1)
3.700 g (1)
3.850 g (1)
3.900 g (1)
3.924 g (1)
4 g (1)
4.150 g (1)
4.193 g (1)
5 g (1)
5.099 g (1)
5.850 g (1)
5.898 g (1)
6.375 g (1)
6.449 g (1)
6.530 g (1)
7.099 g (1)
7.349 g (1)
7.950 g (1)
8.710 g (1)
8.979 g (1)
9.520 g (1)
9.760 g (1)
115 More
Availability
Exclude Out of Stock
Packaging Unit
1 (134)
200 (70)
1000 (67)
500 (57)
100 (22)
2000 (22)
250 (17)
3000 (3)
1500 (2)
2500 (2)
400 (1)
5000 (1)
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
Drill BM 10-E Compact
Brake ring
Phillips bit
Slotted bit
Counter nut, polyamide
Pre-filter holder
Popular tags
construction
offer
set
triple
vacuum
Chipboard screw
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
017434530
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised with pre-drilled head Z SCR-CS-HDH-Z2-(A2K)-4,5X30/19 WUEPOFAST
€10.38 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
017434535
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised with pre-drilled head Z SCR-CS-HDH-Z2-(A2K)-4,5X35/21 WUEPOFAST
€11.63 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
017434540
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised with pre-drilled head Z SCR-CS-HDH-Z2-(A2K)-4,5X40/24 WUEPOFAST
€11.68 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
017434550
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised with pre-drilled head Z SCR-CS-HDH-Z2-(A2K)-4,5X50/30 WUEPOFAST
€12.98 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
017434560
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised with pre-drilled head Z SCR-CS-HDH-Z2-(A2K)-4,5X60/35 WUEPOFAST
€16.87 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01963520
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised FT pan head Z SCR-PANHD-WO-Z2-(A2K)-3,5X20 WUEPOFAST
€2.01 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0196420
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised FT pan head Z SCR-PANHD-WO-Z2-(A2K)-4X20 WUEPOFAST
€2.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0196425
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised FT pan head Z SCR-PANHD-WO-Z2-(A2K)-4X25 WUEPOFAST
€2.36 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0196430
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised FT pan head Z SCR-PANHD-WO-Z2-(A2K)-4X30 WUEPOFAST
€2.48 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0196517
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised FT pan head Z SCR-PANHD-WO-Z2-(A2K)-5X17 WUEPOFAST
€4.13 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0196530
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised FT pan head Z SCR-PANHD-WO-Z2-(A2K)-5X30 WUEPOFAST
€4.48 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01981570
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised PT countersunk Z SCR-CS-WO-Z2-(A2K)-5X70/40 WUEPOFAST
€15.58 inc. VAT
price per 200 PCS
1
2
3
4
5