Close
Filters
Search

ACTIVE S1P SAFETY BOOTS

Article No. M424030046
Safety boot S1P Active BOOT ACTIVE S1P BLACK/RED 46
€85.11 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The trendy safety boot offers the ideal combination of protection, comfort and function. It also offers impressive grip on nearly all surfaces.
  • Breathable synthetic material, fabric inserts
  • Textile inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip rubber SRC outsole, comfort width 11 (extra wide)
  • Metal-free
  • Approx. 620 g per shoe in size 42
The trendy safety boot offers the ideal combination of protection, comfort and function. It also offers impressive grip on nearly all surfaces.
  • Breathable synthetic material, fabric inserts
  • Textile inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip rubber SRC outsole, comfort width 11 (extra wide)
  • Metal-free
  • Approx. 620 g per shoe in size 42
Products specifications
Colour Black<br>Red
Size 46
Material of shoes upper Synthetic upper with textile insert
Safety Category S1P
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)

Wuerth Catalogue(1)

Catalogue page as PDF 1

Products specifications
Colour Black<br>Red
Size 46
Material of shoes upper Synthetic upper with textile insert
Safety Category S1P
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Close