Close
Filters
Search

ADH COVER

Article No. 683277125
ADH COVER 13MM GRID WHITENED BROWN
€0.67 inc. VAT price per 20 PCS
LOW STOCK
*
+ -
Good adhesion, resistant to water and soap

Material thickness: 0.45 mm

Limited protrusion, stylish look

Notice

Use only on grease-free and clean surfaces.

Good adhesion, resistant to water and soap

Material thickness: 0.45 mm

Limited protrusion, stylish look

Notice

Use only on grease-free and clean surfaces.

Products specifications
Material ABS
Colour Grid Whitened Brown
Diameter 13 mm
Products specifications
Material ABS
Colour Grid Whitened Brown
Diameter 13 mm
Close