Furniture fittings
>
Interior cabinet fittings
Interior cabinet fittings
Cover cap, interior cabinet fittings
Shelf support, interior cabinet fittings
Flap holder, interior cabinet fittings
Clothes-rail, interior cabinet fittings
Clothes lift, interior cabinet fittings
Closer, interior cabinet fittings
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€144.00 inc. VAT
Width
15 mm (2)
9 mm (2)
30 mm (1)
6 mm (1)
Length of pin
7.8 mm (2)
6 mm (1)
Min_ drill hole depth
8 mm (2)
7.8 mm (1)
Height
13.5 mm (2)
9.5 mm (2)
15 mm (1)
18 mm (1)
Stud diameter
1.65 mm (1)
Material of the arm
Steel (1)
Drill diameter
5 mm (9)
19.5 mm (1)
Holding capacity
6 kg (2)
Length _l_
5 mm (14)
20.8 mm (1)
23 mm (1)
Surface of the housing
Anodised (1)
Magnet overhang
1.3 mm (2)
Max_ glass thickness
10 mm (1)
Length
45 mm (2)
2500 mm (1)
Suitable for hole diameter _d_
12 mm (6)
10 mm (4)
8 mm (2)
5 mm (1)
5.15 mm (1)
Surface
Nickel-plated (7)
Bare (4)
Nickel plated (4)
Burnished (1)
Plain (1)
Colour
White (7)
Brown (5)
Black (3)
Oak bright (2)
Beige RAL 1001 (1)
Silver grey RAL 7001 (1)
Transparent (1)
White aluminium RAL 9006 (1)
2 More
Head diameter _D_
13 mm (6)
16 mm (6)
8 mm (2)
Baseplate thickness
4.5 mm (2)
Min_ glass thickness
6 mm (1)
Version
Rolled (1)
Material of the housing
Plastic (1)
Surface of the arm
Chrome-plated (1)
Diameter
13 mm (5)
20 mm (5)
Max_ clear width of cabinet
830 mm (1)
Load capacity
15 kg (1)
9 kg (1)
Hole distance
38 mm (2)
Min_ clear width of cabinet
600 mm (1)
Material
PE - Polyethylene (14)
ABS (10)
Zamak (7)
Steel (4)
Die-cast zinc (2)
Plastic (2)
Steel / plastic (2)
1 More
Availability
Exclude Out of Stock
Packaging Unit
1 (37)
500 (18)
100 (6)
60 (5)
45 (4)
1000 (3)
25 (2)
15 (1)
5 (1)
50 (1)
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
Body saw blade with flat adapter
Wago screwless connection terminal
Lock washer with right-angle cross-section, shape B
Flat blade fuse ATO
Body Sealing Plugs
Popular tags
construction
offer
set
triple
vacuum
Interior cabinet fittings
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
0683135059
Cover cap
Cover cap PU CAP-PE-WHITE-D12/16XL5MM
€5.90 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0683135066
Cover cap
Cover cap PU CAP-PE-BROWN-D12/16XL5MM
€5.90 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0683135062
Cover cap
Cover cap PU CAP-PE-R1001-BEIGE-D12/16XL5MM
€5.90 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0683300
Plastic shelf support
Shelf support plastic with steel pin SHLFSPRT-INSERT-PLA-WHITE-PLUGD5
€4.48 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0683301
Plastic shelf support
Shelf support plastic with steel pin SHLFSPRT-INSERT-PLA-BROWN-PLUGD5
€11.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0683302
Shelf support
Shelf support, die-cast zinc, angle SHLFSPRT-INSERT-ZD-(NI)-PLUGD5
€11.21 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0683311127
Glass shelf support with suction cup
Glass shelf support with vacuum cup SHLFSPRT-INSERT-GLSFLR-VACCUP-PLUGD5
€47.20 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
06833151
Shelf support with flange
Shelf support with flange SHLFSPRT-INSERT-FLG-ST-(NI)-PLUGD5
€7.67 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
06833171
Shelf support
Shelf support with lug SHLFSPRT-INSERT-LUG-ST-(NI)-PLUGD5/7X23
€12.63 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0683556
Oval Wardrobe railing
Oval Wardrobe railing CLTHRL-ST-OVAL-(NI)-2500MM
€21.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683299
Plastic shelf support
Shelf support plastic with steel pin SHLFSPRT-INSERT-PLA-TRANSPARENT-PLUGD5
€4.48 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
06833021
Shelf support
Shelf support, die-cast zinc, angle SHLFSPRT-INSERT-ZD-(BRN)-PLUGD5
€11.21 inc. VAT
price per 100 PCS
1
2
3
4