Close
Filters
Search

ADH COVER

Article No. 683288125
ADH COVER 20MM GRID WHITENED BROWN
€0.83 inc. VAT price per 15 PCS
LOW STOCK
*
+ -
Good adhesion, resistant to water and soap

Material thickness: 0.45 mm

Limited protrusion, stylish look

Notice

Use only on grease-free and clean surfaces.

Good adhesion, resistant to water and soap

Material thickness: 0.45 mm

Limited protrusion, stylish look

Notice

Use only on grease-free and clean surfaces.

Products specifications
Material ABS
Colour Grid Whitened Brown
Diameter 20 mm
Products specifications
Material ABS
Colour Grid Whitened Brown
Diameter 20 mm
Close