Close
Filters
Search

Adhesive sealant Power PU Marine

Article No. 08922921
Adhesive sealant, Power PU Marine STRUCADH-(MARINE-POWER)-WHITE-310ML
€14.16 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Load-bearing, elastic adhesive for marine applications

Wide adhesive range

Very good adhesion to a wide range of materials

Flexible

  • High elasticity compensates for different degrees of material stretching
  • Dampens vibrations and noise

Can be sanded and painted over

  • Mechanical finishing possible after skin formation
  • The sealant can be painted over to a degree

Virtually odourless

High resistance to ageing and weathering

Notice

Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. When painting over the sealant, it must be taken into account that the thickness and hardness of the paint film may impair the adhesive's elasticity and thereby cause cracks.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Load-bearing, elastic adhesive for marine applications

Wide adhesive range

Very good adhesion to a wide range of materials

Flexible

  • High elasticity compensates for different degrees of material stretching
  • Dampens vibrations and noise

Can be sanded and painted over

  • Mechanical finishing possible after skin formation
  • The sealant can be painted over to a degree

Virtually odourless

High resistance to ageing and weathering

Notice

Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. When painting over the sealant, it must be taken into account that the thickness and hardness of the paint film may impair the adhesive's elasticity and thereby cause cracks.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Application area

1-component polyurethane adhesive specially developed for use in boat and shipbuilding.


Suitable for bonding various materials with long-term load-bearing capacity such as polyester, glass, anodised aluminium, metals, wood and plastics. For use on the deck, hull and keel. In the installation of structures, walls, vertically fitted panels, the railing etc.

Instructions
  • The surfaces must be clean, dry and free from dust and grease. The best adhesive results are achieved by pretreatment with our adhesion agent/primer and surface cleaner.

  • Smoothing must be done during the adhesive's skin-formation time.

  • Material that has not cured can be removed using adhesive remover. Hardened material can only be removed mechanically.

  • Multi PU Marine adhesive sealant can be painted over once the skin has formed, although preliminary tests should first be performed to verify paint compatibility.
Products specifications
Contents 310 ml
Container Cartridge
Colour White
Chemical basis Moisture curing 1K polyurethane
Min. skin-formation time 60 min
Full curing speed/conditions 3 mm/d / 23°C and 50% relative humidity
Shore A hardness 45
Min. combined tension and shear resistance 1.7 N/mm²
Min./max. processing temperature 5 to 35 °C
Min./max. temperature resistance -40 to 90 °C
Ultraviolet resistance Yes
Resistance against Water<br>Diluted acids and lyes<br>Salt water
Short-term resistance against Fuels<br>Mineral oils<br>Oils<br>Vegetable oils<br>Animal oils
Shelf life from production 12 Month
Products specifications
Contents 310 ml
Container Cartridge
Colour White
Chemical basis Moisture curing 1K polyurethane
Min. skin-formation time 60 min
Full curing speed/conditions 3 mm/d / 23°C and 50% relative humidity
Shore A hardness 45
Min. combined tension and shear resistance 1.7 N/mm²
Min./max. processing temperature 5 to 35 °C
Min./max. temperature resistance -40 to 90 °C
Ultraviolet resistance Yes
Resistance against Water<br>Diluted acids and lyes<br>Salt water
Short-term resistance against Fuels<br>Mineral oils<br>Oils<br>Vegetable oils<br>Animal oils
Shelf life from production 12 Month
Related Product
Close