Close
Filters
Search

Adhesive tape

Article No. 0874100060
Adhesive tape, 0.19 mm ADHTPE-BLACK-50MMX20MX0,19MM
€9.84 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For adhering pipe insulation cut surfaces. For sealing ventilation ducts and air-conditioning ducts. For bundling and protecting.
For adhering pipe insulation cut surfaces. For sealing ventilation ducts and air-conditioning ducts. For bundling and protecting.
Products specifications
Backing material PVC
Adhesive base Rubber
Thickness 0.19 mm
Colour Black
Width 50 mm
Length 20 m
Min./max. temperature resistance -18 to 90 °C
Min. processing temperature -10 °C
Adhesive force at 10 mm 1.92 N
Elongation at break 250 %
Ultraviolet resistance No
Moisture resistance Yes
Shelf life from production 12 Month
Conditions to maintain shelf life from production storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Backing material PVC
Adhesive base Rubber
Thickness 0.19 mm
Colour Black
Width 50 mm
Length 20 m
Min./max. temperature resistance -18 to 90 °C
Min. processing temperature -10 °C
Adhesive force at 10 mm 1.92 N
Elongation at break 250 %
Ultraviolet resistance No
Moisture resistance Yes
Shelf life from production 12 Month
Conditions to maintain shelf life from production storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity
Close