Adhesive Tapes
>
Adhesive tapes, universal
Adhesive tapes, universal
Adhesive tape, textile-reinforced
Adhesive tape, fleece
Adhesive tape, aluminium
Adhesive tape, universal
Adhesive tape, woven
Adhesive tape, HVAC
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€27.00 inc. VAT
Ultraviolet resistance
No (9)
Yes (1)
Width
50 mm (14)
19 mm (2)
38 mm (2)
100 mm (1)
75 mm (1)
Adhesive force at 25 mm
38 N (3)
Free of medium_chain chlorinated paraffins MCCP_ 0,1 %_
Yes (1)
Min_ surface processing temperature
10 °C (3)
Min__max_ processing temperature
18 to 38 °C (3)
5 to 25 °C (2)
5 to 40 °C (1)
Silicone_free
No (4)
Min_ temperature resistance
-10 °C (3)
Building material class
B1 - Of low flammability (3)
A2/B1 - Non-flammable (1)
Elongation at break
11 % (3)
2.7 % (3)
20 % (3)
10 % (1)
250 % (1)
Max_ temperature resistance
70 °C (3)
Backing material
PVC (9)
Aluminium foil (4)
Plastic-coated rayon fabric (3)
Coated polyester fibre (2)
Polyester (1)
Woven polyester fleece (1)
Max_ surface processing temperature
40 °C (3)
Dynamic peel strength at 25 mm
9.8 N (3)
Max_ elongation at break
5 % (1)
Length
50 m (9)
10 m (1)
20 m (1)
25 m (1)
Min_ longitudinal resistance to tearing
200 N/cm (1)
30 N/cm (1)
Colour
Black (6)
Silver coloured (6)
Blue (1)
Red<br>White (1)
Yellow (1)
Yellow-black (1)
Thickness
0.15 mm (7)
0.07 mm (3)
0.3 mm (3)
0.18 mm (2)
0.065 mm (1)
0.19 mm (1)
0.27 mm (1)
0.50 mm (1)
2 More
Removable without residue
No (1)
Free of scrap tyre granules
Yes (1)
Adhesive force at 10 mm
1.92 N (1)
Min__max_ temperature resistance
-10 to 70 °C (3)
-25 to 70 °C (3)
-10 to 60 °C (2)
-18 to 90 °C (1)
-40 to 105 °C (1)
-40 to 140 °C (1)
-40 to 150 °C (1)
1 More
Free of long_chain chlorinated paraffins LCCP _ 0,1 %_
Yes (1)
Min_ adhesive force at 25 mm
13 N (2)
15 N (1)
Max_ processing temperature
40 °C (3)
Min_ processing temperature
10 °C (3)
-10 °C (1)
Conditions to maintain shelf life from production
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (14)
dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity (3)
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (1)
Shelf life from production
12 Month (18)
Barrier layer
Paper (3)
PE film (1)
Building material class conditions
A2 = to metal substrates / B1 = to least flame retardant aluminium-coated mineral fibre products (1)
Moisture resistance
Yes (6)
No (3)
Conditionally (1)
Adhesive base
Rubber (12)
Synthetic natural rubber (4)
Natural rubber (2)
Acrylate (1)
Polyacrylate (1)
Free of short_chain chlorinated paraffins SCCP _ 0,1 %_
Yes (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (20)
20 (9)
12 (2)
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
Number punches
Hook and loop support plate
Underseal gun
Bevelled-edge chisel
Glass socket bulb
Multi-purpose grease IV
Popular tags
construction
offer
set
triple
vacuum
Adhesive tapes, universal
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
0874100320
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-50MMX50M
€15.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100321
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-75MMX50M
€23.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100322
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-100MMX50M
€27.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0992380
Universal adhesive tape
Universal adhesive tape ADHTPE-UNI-SILVER-38MMX50M
€21.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
099238138
Universal adhesive tape
Universal adhesive tape ADHTPE-UNI-BLACK-38MMX50M
€23.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
099238150
Universal adhesive tape
Universal adhesive tape ADHTPE-UNI-BLACK-50MMX50M
€30.98 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0771100219
Polyester fleece adhesive tape
Polyester fleece adhesive tape ADHTPE-FLC/PES-BLACK-19MMX10M
€4.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100200
Fabric adhesive tape
Polyester fabric adhesive tape ADHTPE-TEXTILREINFD-SILVER-50MMX50M
€11.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0771100119
Polyester fabric adhesive tape
Polyester cloth adhesive tape WURTH POLY CLOTH TAPE EXT 19MMX25
€8.85 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100060
Adhesive tape
Adhesive tape, 0.19 mm ADHTPE-BLACK-50MMX20MX0,19MM
€9.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100340
Pure aluminium adhesive tape
Pure aluminium adhesive tape, PE-foil ADHTPE-ALU-50MMX50M
€11.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
874100046
Adhesive tape PVC Yellow/Black
Adhesive tape ADHTPE-YELLOW/BLACK-50MMX33M
€5.90 inc. VAT
price per 1 PCS
1
2