Close
Filters
Search

Adjustable clamp

Article No. 0820650
Universal hose clip AY-UNIPIPECLAMP-(AXLBOOT-D25-50)
€3.45 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For neoprene bellows or other soft materials
  • Clamp adjustable to several diameters
  • Quick and easy axial or radial mounting
For neoprene bellows or other soft materials
  • Clamp adjustable to several diameters
  • Quick and easy axial or radial mounting
Application area

Particularly suitable for the mounting of bellows to cardan shafts or steering gears.

Products specifications
Width 7 mm
Length 178 mm
Width x length 7.0 mm x 178 mm
Min. diameter 25 mm
Max. diameter 50 mm
Material Stainless steel

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width 7 mm
Length 178 mm
Width x length 7.0 mm x 178 mm
Min. diameter 25 mm
Max. diameter 50 mm
Material Stainless steel
Close