Vehicle parts
>
Running gear parts, vehicles
>
Axle boot accessory
>
Universal hose clip
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€4.00 inc. VAT
Width
7 mm (2)
Width x length
7.0 mm x 178 mm (1)
7.0 mm x 368 mm (1)
Length
178 mm (1)
368 mm (1)
Min_ diameter
25 mm (1)
40 mm (1)
Max_ diameter
110 mm (1)
50 mm (1)
Material
Stainless steel (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
50 (2)
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
Interior lining clip Type 2
Oil drain plug
Endless clamping strap
Roll-off unit, 1x
PVC - POLYESTER RAINSUITS
Blow-out pump
Popular tags
construction
offer
set
triple
vacuum
Universal hose clip
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
08206110
Adjustable clamp
Universal hose clip AY-UNIPIPECLAMP-(AXLBOOT-D40-110)
€4.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0820650
Adjustable clamp
Universal hose clip AY-UNIPIPECLAMP-(AXLBOOT-D25-50)
€3.45 inc. VAT