Close
Filters
Search

Adjustable open-end wrench

Article No. 071522108
Open-end wrench, adjustable OPNENDWRNCH-ADJ-(WS0-24)
€35.57 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Standard: DIN 3117/ISO 6787
  • Surface: Polished head
  • Geometry: 22.5º offset head, clockwise model with metric scale for rapid and reliable identification of width across flats
  • Standard: DIN 3117/ISO 6787
  • Surface: Polished head
  • Geometry: 22.5º offset head, clockwise model with metric scale for rapid and reliable identification of width across flats
Products specifications
Max. width across flats 24 mm
Length in inches (L) 8 in
Length (l) 206 mm
Jaws thickness (T) 7 mm
Material thickness (S) 13.5 mm

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. width across flats 24 mm
Length in inches (L) 8 in
Length (l) 206 mm
Jaws thickness (T) 7 mm
Material thickness (S) 13.5 mm
Close