Close
Filters
Search

ADJUSTABLE WRENCH 6"

Article No. 71522306
Open-end wrench, adjustable Phosphated Black 6"
€46.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Super wide opening, lightweight, versatile.

•Greater accessibility thanks to the Xtra 

Slim jaw design (up to 50 percent thinner
than standard wrenches with a similar
opening)

•High performance universal tool, ideal
for: Plumbing, Heating, Air Conditioning,
Refrigeration, Maintenance, etc.

•6" wrench – Super wide opening 34 mm
(1 3/8"), 78 percent wider than standard
adjust-able wrenches of similar (6") size!
Lighter weight – only 200gr

•8" wrench – Super wide opening 39 mm
(1 1/2"), 62 percent wider than standard
adjustable wrenches of similar (8") size!
Lighter weight – only 335 grams

Super wide opening, lightweight, versatile.

•Greater accessibility thanks to the Xtra 

Slim jaw design (up to 50 percent thinner
than standard wrenches with a similar
opening)

•High performance universal tool, ideal
for: Plumbing, Heating, Air Conditioning,
Refrigeration, Maintenance, etc.

•6" wrench – Super wide opening 34 mm
(1 3/8"), 78 percent wider than standard
adjust-able wrenches of similar (6") size!
Lighter weight – only 200gr

•8" wrench – Super wide opening 39 mm
(1 1/2"), 62 percent wider than standard
adjustable wrenches of similar (8") size!
Lighter weight – only 335 grams

Products specifications
Size 6"
Coating Phosphated Black
Products specifications
Size 6"
Coating Phosphated Black
Close