Close
Filters
Search

Adjustable open-end wrench

Article No. 071522115
Open-end wrench, adjustable OPNENDWRNCH-ADJ-(WS0-43)
€103.46 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Standard: DIN 3117/ISO 6787
  • Surface: Polished head
  • Geometry: 22.5º offset head, clockwise model with metric scale for rapid and reliable identification of width across flats
  • Standard: DIN 3117/ISO 6787
  • Surface: Polished head
  • Geometry: 22.5º offset head, clockwise model with metric scale for rapid and reliable identification of width across flats
Products specifications
Max. width across flats 43 mm
Length in inches (L) 15 in
Length (l) 386 mm
Jaws thickness (T) 13 mm
Material thickness (S) 24 mm

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. width across flats 43 mm
Length in inches (L) 15 in
Length (l) 386 mm
Jaws thickness (T) 13 mm
Material thickness (S) 24 mm
Close