Close
Filters
Search

Adjustable open-end wrench

Article No. 071522104
Open-end wrench, adjustable OPNENDWRNCH-ADJ-(WS0-13)
€20.79 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Standard: DIN 3117/ISO 6787
  • Surface: Polished head
  • Geometry: 22.5º offset head, clockwise model with metric scale for rapid and reliable identification of width across flats
  • Standard: DIN 3117/ISO 6787
  • Surface: Polished head
  • Geometry: 22.5º offset head, clockwise model with metric scale for rapid and reliable identification of width across flats
Products specifications
Max. width across flats 13 mm
Length in inches (L) 61/4 in
Length (l) 114 mm
Jaws thickness (T) 4.5 mm
Thickness (s) 9.5 mm
Jaw position 22.5 Degree

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. width across flats 13 mm
Length in inches (L) 61/4 in
Length (l) 114 mm
Jaws thickness (T) 4.5 mm
Thickness (s) 9.5 mm
Jaw position 22.5 Degree
Close