Close
Filters
Search

Adjustable open-end wrench

Article No. 071522112
Single open-end wrench adjustable OPNENDWRNCH-ADJ-(WS0-39)
€61.28 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Clockwise model with metric scale for rapid and reliable identification of width across flats
  • Standard: DIN 3117/ISO 6787
  • Surface: polished head
Clockwise model with metric scale for rapid and reliable identification of width across flats
  • Standard: DIN 3117/ISO 6787
  • Surface: polished head
Products specifications
Max. width across flats (A) 39 mm
Length (L) 311 mm
Length in inches (L) 12 in
Max. external dimension of wrench head (B) 84 mm
Jaws thickness (T) 9.8 mm
Thickness (S) 19 mm
Jaw position 22.5 Degree
Products specifications
Max. width across flats (A) 39 mm
Length (L) 311 mm
Length in inches (L) 12 in
Max. external dimension of wrench head (B) 84 mm
Jaws thickness (T) 9.8 mm
Thickness (S) 19 mm
Jaw position 22.5 Degree
Close