Wrenches
>
Single open-end wrench
>
Single open-end wrench adjustable
Refine
Load more results...
×
Price Range
Min:€51.00 inc. VAT
Max:€52.00 inc. VAT
Max_ width across flats _A_
39 mm (1)
Length in inches _L_
12 in (1)
Length _L_
311 mm (1)
Max_ external dimension of wrench head _B_
84 mm (1)
Jaws thickness _T_
9.8 mm (1)
Jaw position
22.5 Degree (1)
Thickness _S_
19 mm (1)
Packaging Unit
1 (1)
5 (1)
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
Expanding nut Type 2
SweatshirT "MOON"
Screw-type clamp
Adjustable open-end wrench
Metal abrasive paste
Spray shine
Popular tags
construction
offer
set
triple
vacuum
Single open-end wrench adjustable
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
071522112
Adjustable open-end wrench
Single open-end wrench adjustable OPNENDWRNCH-ADJ-(WS0-39)
€61.28 inc. VAT