Close
Filters
Search

ADJUSTABLE SAFETY LANYARD

Article No. 8990321250
Adjustable safety lanyard EN354 EN358
€46.85 inc. VAT price per 1 PCS
AVAILABLE
+ -

• “Kernmantel” polyamide safety lanyard Ø12 mm

• Length max: 2 m (connectors included)

• With adjustable buckle

• Lightweight metal alloy connector with TwistLock (Ø 25 mm)

• Weight: 420 g

• Conforms to EN354 EN358

• “Kernmantel” polyamide safety lanyard Ø12 mm

• Length max: 2 m (connectors included)

• With adjustable buckle

• Lightweight metal alloy connector with TwistLock (Ø 25 mm)

• Weight: 420 g

• Conforms to EN354 EN358

Close