Close
Filters
Search

Agitator RW 1400

Article No. 07028460
Agitator, RW 1400 AGITR-EL-RW1400 MASTER RW1400
€693.84 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Powerful 1400 watt, handy 2-speed agitator.

Infinitely adjustable speed

Electronic accelerator for soft power delivery

Ergonomic design

  • Ergonomically-shaped handle
  • Lightweight
  • Handle is raised by 50 mm, for effortless work

Protection from unintentional machine start-up

Inhibitor

Longer service life

Due to carbon brushes with automatic cut-off function

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful 1400 watt, handy 2-speed agitator.

Infinitely adjustable speed

Electronic accelerator for soft power delivery

Ergonomic design

  • Ergonomically-shaped handle
  • Lightweight
  • Handle is raised by 50 mm, for effortless work

Protection from unintentional machine start-up

Inhibitor

Longer service life

Due to carbon brushes with automatic cut-off function

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

With the matching agitating basket, the sturdy device is suitable for all material viscosities.

Products specifications
Min./max. nominal voltage 230 / 240 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1400 W
Power output 850 W
Idle speed 1st gear min./max. 0-660 U/min(rpm)
Min./max. rotation speed at nominal load in 1st gear 0-440 U/min(rpm)
Idle speed 1st/2nd gear min./max. 0-660 / 0-920 U/min(rpm)
Mixing volume 90 l
Max. agitating basket diameter 160 mm
Length x width x height 380 x 370 x 170 mm
Weight of machine 5.6 kg
Cable length 4 m
Products specifications
Min./max. nominal voltage 230 / 240 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1400 W
Power output 850 W
Idle speed 1st gear min./max. 0-660 U/min(rpm)
Min./max. rotation speed at nominal load in 1st gear 0-440 U/min(rpm)
Idle speed 1st/2nd gear min./max. 0-660 / 0-920 U/min(rpm)
Mixing volume 90 l
Max. agitating basket diameter 160 mm
Length x width x height 380 x 370 x 170 mm
Weight of machine 5.6 kg
Cable length 4 m
Close