Electric power tools
>
Agitators, electric
>
Agitator, electric
Agitator, electric
Agitator, RW 1400
Refine
Load more results...
×
Price Range
Min:€588.00 inc. VAT
Max:€588.00 inc. VAT
Power output
850 W (1)
Cable length
4 m (1)
Weight of machine
5.6 kg (1)
Length x width x height
380 x 370 x 170 mm (1)
Idle speed 1st_2nd gear min__max_
0-660 / 0-920 U/min(rpm) (1)
Power input
1400 W (1)
Min__max_ nominal voltage
230 / 240 V/AC (1)
Min__max_ rotation speed at nominal load in 1st gear
0-440 U/min(rpm) (1)
Mixing volume
90 l (1)
Idle speed 1st gear min__max_
0-660 U/min(rpm) (1)
Protection class
Protection class II/protective insulation (1)
Min__max_ frequency
50 / 60 Hz (1)
Max_ agitating basket diameter
160 mm (1)
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
LEAK DETECTION TECHNOLOGY
PH screwdriver
Locking pliers
Button-head rivet
Tool holder
Threaded rod
Popular tags
construction
offer
set
triple
vacuum
Agitator, electric
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
07028460
Agitator RW 1400
Agitator, RW 1400 AGITR-EL-RW1400 MASTER RW1400
€693.84 inc. VAT