Close
Filters
Search

All-purpose rivet with round pan head

Article No. 0914048100
Multi-purpose rivet round pan head aluminium RIV-MHD-ALU/ALU-(1-9)-4,8X21 ZEBRA
€15.34 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Sleeve: Aluminium. Mandrel: Aluminium
Sleeve: Aluminium. Mandrel: Aluminium
Products specifications
Material of the sleeve Aluminium
Material of the mandrel Aluminium
Surface of the sleeve Plain
Surface of the mandrel Plain
Nominal diameter (d1) 4.8 mm
Length (l1) 21 mm
Head diameter (dk ) 10 mm
Head height (k1) 2.1 mm
Min./max. grip range 1.0-9.0 mm
Min./max. drill hole diameter 5.0-5.1 mm
Shear-fracture load 800 N
Tensile fracture load 1100 N
Nominal diameter x length (Ø d x l) 4.8 x 21.0 mm
Head type Truss head
Product weight (per item) 1.549 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material of the sleeve Aluminium
Material of the mandrel Aluminium
Surface of the sleeve Plain
Surface of the mandrel Plain
Nominal diameter (d1) 4.8 mm
Length (l1) 21 mm
Head diameter (dk ) 10 mm
Head height (k1) 2.1 mm
Min./max. grip range 1.0-9.0 mm
Min./max. drill hole diameter 5.0-5.1 mm
Shear-fracture load 800 N
Tensile fracture load 1100 N
Nominal diameter x length (Ø d x l) 4.8 x 21.0 mm
Head type Truss head
Product weight (per item) 1.549 g
Close