Rivets
>
Blind rivets
>
Universal rivet
Universal rivet
Multi-purpose rivet round pan head aluminium
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ drill hole diameter
5.0-5.1 mm (1)
Head type
Truss head (1)
Material of the sleeve
Aluminium (1)
Material of the mandrel
Aluminium (1)
Tensile fracture load
1100 N (1)
Nominal diameter x length _Ø d x l_
4.8 x 21.0 mm (1)
Surface of the sleeve
Plain (1)
Min__max_ grip range
1.0-9.0 mm (1)
Surface of the mandrel
Plain (1)
Product weight _per item_
1.549 g (1)
Shear_fracture load
800 N (1)
Packaging Unit
1 (1)
250 (1)
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
Universal rivet
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
0914048100
All-purpose rivet with round pan head
Multi-purpose rivet round pan head aluminium RIV-MHD-ALU/ALU-(1-9)-4,8X21 ZEBRA
€15.34 inc. VAT