Close
Filters
Search

Allen key, hexagon socket with ball head

Article No. 071540013
Allen key, hexagon socket with ball head ALLENKEY-HEXSKT-BALLHD-WS1,3 ZEBRA
€1.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extra-long version
  • Brushed chromium-plated
  • Allen key with a max. angle of 25°
Proof of Performance

ISO 2936L

Extra-long version
  • Brushed chromium-plated
  • Allen key with a max. angle of 25°
Proof of Performance

ISO 2936L

Products specifications
Tip size 1.3 mm
Short-limb dimension (L3) 12 mm
Long-limb dimension (L2) 73 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size 1.3 mm
Short-limb dimension (L3) 12 mm
Long-limb dimension (L2) 73 mm
Close