Close
Filters
Search

Allen key, hexagon socket with ball head

Article No. 07154006
Allen key, hexagon socket with ball head ALLENKEY-HEXSKT-BALLHD-WS6 ZEBRA
€3.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Extra-long version
  • Brushed chromium-plated
  • Allen key with a max. angle of 25°
Proof of Performance

ISO 2936L

Extra-long version
  • Brushed chromium-plated
  • Allen key with a max. angle of 25°
Proof of Performance

ISO 2936L

Products specifications
Tip size 6 mm
Short-limb dimension (L3) 36 mm
Long-limb dimension (L2) 178 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size 6 mm
Short-limb dimension (L3) 36 mm
Long-limb dimension (L2) 178 mm
Close