Close
Filters
Search

Anti-corrosion varnish Zinc 300

Article No. 0892200
Corrosion protection lacquer Zinc 300 CORRPROT-ZN-ZINC300-SPREADABLE-500ML
€45.14 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Provides permanent protection against corrosion
  • Excellent corrosion protection
  • Quick drying
  • Appearance: Hot-dip zinc-plated

Can be painted over

  • PVC-based paints, acrylate (solvent-based or aqueous) are suitable.
  • Do not paint with alkyd resins (synthetic resin paints) in combination with hot-dip zinc-plated surfaces!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Provides permanent protection against corrosion
  • Excellent corrosion protection
  • Quick drying
  • Appearance: Hot-dip zinc-plated

Can be painted over

  • PVC-based paints, acrylate (solvent-based or aqueous) are suitable.
  • Do not paint with alkyd resins (synthetic resin paints) in combination with hot-dip zinc-plated surfaces!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Steel construction, shipbuilding, forging, fitter's shops and vehicle construction.

Instructions

The surface must be clean, dry and free from dust and grease. The layer thickness of the touch-up film should equal 1.5 times that of hot-dip galvanizing. In addition, the touch-up coating should overlap the hot-dip galvanising by at least 1 cm. Consumption: approx. 250–350 g/m² per coat.

Products specifications
Contents 500 ml
Weight of content 1045 g
Chemical basis Fixed metallic zinc dust
Colour Silver coloured
Conditions for drying time at 20°C
Min./max. processing temperature -25 to 40 °C
Max. thorough drying 3 d
Min. thorough drying 2 d
Drying time 15 min
Density 2.09 g/cm³
Density conditions at 20°C
Max. temperature resistance 300 °C
Min. grip strength 45 min
Shelf life from production 12 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 500 ml
Weight of content 1045 g
Chemical basis Fixed metallic zinc dust
Colour Silver coloured
Conditions for drying time at 20°C
Min./max. processing temperature -25 to 40 °C
Max. thorough drying 3 d
Min. thorough drying 2 d
Drying time 15 min
Density 2.09 g/cm³
Density conditions at 20°C
Max. temperature resistance 300 °C
Min. grip strength 45 min
Shelf life from production 12 Month
Close