Surface Protection, Coatings
>
Corrosion protection products
>
Corrosion protection, zinc
Corrosion protection, zinc
Corrosion protection lacquer Zinc 300
Refine
Load more results...
×
Price Range
Min:€38.00 inc. VAT
Max:€39.00 inc. VAT
Contents
500 ml (1)
Drying time
15 min (1)
Min__max_ processing temperature
-25 to 40 °C (1)
Max_ temperature resistance
300 °C (1)
Min_ thorough drying
2 d (1)
Weight of content
1045 g (1)
Chemical basis
Fixed metallic zinc dust (1)
Max_ thorough drying
3 d (1)
Colour
Silver coloured (1)
Density
2.09 g/cm³ (1)
Min_ grip strength
45 min (1)
Density conditions
at 20°C (1)
Shelf life from production
12 Month (1)
Conditions for drying time
at 20°C (1)
Packaging Unit
1 (1)
6 (1)
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
Pipe and fastening clamp Multifix
Round head screw with square neck
Round head screw with square neck
Hexagon Socket Head Cap Screw
Hexagon Socket Head Cap Screw
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Corrosion protection, zinc
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
0892200
Anti-corrosion varnish Zinc 300
Corrosion protection lacquer Zinc 300 CORRPROT-ZN-ZINC300-SPREADABLE-500ML
€45.14 inc. VAT