Close
Filters
Search

Anti-hologram polish P30 Plus

Article No. 0893150030
Anti-hologram-Polish P30 Plus POL-(ANTIHOLOGRAMM PLUS)-P30-1KG
€40.71 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints

Unique powdered composition made from aluminium oxide

  • Fine removal with simultaneous unique mirror gloss
  • Effortlessly removes sanding grooves from a grain of P3000 upwards

Thick consistency

  • Polish does not splash
  • Economical
  • Low dust formation

Can be applied manually and by machine

Silicone-free

Notice

Recommended pad:

"Orange" or "Lambskin" polishing pad

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints

Unique powdered composition made from aluminium oxide

  • Fine removal with simultaneous unique mirror gloss
  • Effortlessly removes sanding grooves from a grain of P3000 upwards

Thick consistency

  • Polish does not splash
  • Economical
  • Low dust formation

Can be applied manually and by machine

Silicone-free

Notice

Recommended pad:

"Orange" or "Lambskin" polishing pad

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For conventional and scratchproof paint types. Suitable for use on used and new paint surfaces.

Instructions

Shake the bottle well before use.



Manual:


Apply even coat of polish to the paint surface with a soft polishing cloth or polishing sponge, working in a circular motion, and then polish. Remove residual polish with a microfibre cloth.



Mechanical:


Moisten the surface of the selected polishing pad evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Polish the area applying a certain pressure until grinding traces or paint imperfections have been removed. Remove residual polish with a microfibre cloth.

Products specifications
Weight of content 1 kg
Chemical basis Isoalkane
Smell/fragrance Characteristic
Colour Light grey (bright grey)
Density 0.99 g/cm³
Shelf life from production 24 Month
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Weight of content 1 kg
Chemical basis Isoalkane
Smell/fragrance Characteristic
Colour Light grey (bright grey)
Density 0.99 g/cm³
Shelf life from production 24 Month
Silicone-free Yes
Related Product
Close