Close
Filters
Search

ANTI-VIBRATION GLOVES

Article No. 899400861
Size: 9. Seamless glove cotton-nylon with anti-vibration coating.
€22.18 inc. VAT price per 1 PCS
AVAILABLE
+ -

• Palm coated with a special anti-vibrating preformed chloroprene liner.

• It perfectly adapts to the hand offering excellent comfort and flexibility.

• It protects the hand from mechanical hazards and vibrations.

• Compliant with EN ISO 10819, con TRM=0,77 e TRH=0,57.

• Knitwrist cuff and breathable back.

• Colour: black.

• Palm coated with a special anti-vibrating preformed chloroprene liner.

• It perfectly adapts to the hand offering excellent comfort and flexibility.

• It protects the hand from mechanical hazards and vibrations.

• Compliant with EN ISO 10819, con TRM=0,77 e TRH=0,57.

• Knitwrist cuff and breathable back.

• Colour: black.

Products specifications
Size 9
Products specifications
Size 9
Close