Close
Filters
Search

Apparatus castor with rotating holder

Article No. 0683567852
Machinery roll w. rotatable holder traceless grey MAROLL-N.MARK-PLT-D100-80KG
€17.70 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Standard all-rubber tyres with sheet steel rims, non-chalking, trackless, grey
  • Friction bearing hub
  • Does not damage flooring
  • Strength: 80±5 Shore A
  • Abrasion-resistant all-rubber tyres
  • Rim comprises two sheet steel discs, riveted and electrogalvanised
  • Low noise
  • Low roll resistance
  • Application temperature: -20°C to +60°C
  • Housing made of electrolytically galvanised sheet steel
  • Double ball collar with grease lubrication
  • Dust protection ring

Specified dimensions not binding. Subject to technical changes!

Standard all-rubber tyres with sheet steel rims, non-chalking, trackless, grey
  • Friction bearing hub
  • Does not damage flooring
  • Strength: 80±5 Shore A
  • Abrasion-resistant all-rubber tyres
  • Rim comprises two sheet steel discs, riveted and electrogalvanised
  • Low noise
  • Low roll resistance
  • Application temperature: -20°C to +60°C
  • Housing made of electrolytically galvanised sheet steel
  • Double ball collar with grease lubrication
  • Dust protection ring

Specified dimensions not binding. Subject to technical changes!

Application area

For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used for furniture, shopfitting, display systems but also in industry and crafts as well as in hotels and hospitals.

Products specifications
Roll diameter (D) 100 mm
Load capacity 80 kg
Height (H) 128 mm
Roll width (L) 30 mm
Length (A) 100 mm
Width (B) 85 mm
Hole distance (a) 80 mm
Hole distance 2 (b) 60 mm
Elongated hole width (c) 9 mm
Min. temperature conditions -20 °C
Max. temperature conditions 60 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Roll diameter (D) 100 mm
Load capacity 80 kg
Height (H) 128 mm
Roll width (L) 30 mm
Length (A) 100 mm
Width (B) 85 mm
Hole distance (a) 80 mm
Hole distance 2 (b) 60 mm
Elongated hole width (c) 9 mm
Min. temperature conditions -20 °C
Max. temperature conditions 60 °C
Close